missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles without Cap

Product Code. 10087702 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
Unit Size:
Pack of 100
Pack of 1000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Quantity Unit Size
10087702 6 mL White 100/Cs. Pack of 100
10503144 3 mL White 1000/Cs. Pack of 1000
12446171 3 mL Natural 100/Cs. Pack of 100
10101493 3 mL Natural 1000/Cs. Pack of 1000
12406201 6 mL White 1000/Cs. Pack of 1000
10455973 6 mL Natural 1000/Cs. Pack of 1000
12406181 7 mL Natural 1000/Cs. Pack of 1000
10699293 7 mL White 100/Cs. Pack of 100
12456181 15 mL Natural 100/Cs. Pack of 100
10237193 15 mL White 100/Cs. Pack of 100
12496201 15 mL White 1000/Cs. Pack of 1000
12426211 30 mL White 1000/Cs. Pack of 1000
12486181 30 mL Natural 100/Cs. Pack of 100
10092923 30 mL White 100/Cs. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10087702 Supplier DWK Life Sciences Supplier No. W242832
  • ONLINE EXCLUSIVE PRICE
    150.00 €
    134.38 € / Pack of 100
    Save 15.62 €
    10% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ LDPE Dropping Bottles without Cap are made of low density polyethylene and manufactured to strict quality control standards. Available in natural or white LDPE, with white bottles helping to protect UV light-sensitive samples. Sold without cap in a range of sizes.

  • Made of low density polyethylene (LDPE) for flexible, squeezable dispensing
  • Available in natural or white LDPE color options
  • White LDPE bottle helps protect UV light-sensitive samples
  • Available in a variety of sizes from 3mL to 30mL
  • Sold without cap, allowing compatibility with preferred closure
  • Packaged in cases of 100 or 1000

Order Info

Dropping tips or caps must be purchased separately

Specifications

Capacity 6 mL, 0.2 oz.
Capacity (Metric) 6 mL
Color White
Diameter (English) 0.66 in.
Material LDPE
Quantity 100/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 42 mm
Height (English) 1.65 in.
Closure Size 13-425 mm
Diameter (Metric) 18 mm
Autoclavable Not Autoclavable
Capacity (English) 0.2 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.