missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles

Product Code. 12496181 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
10 mL
15 mL
30 mL
60 mL
Closure Size:
8-425 mm
13-425 mm
15-415 mm
20-410 mm
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
Unit Size:
Pack of 100
Pack of 1000
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Color Quantity Unit Size
12496181 30 mL 20-410 mm Natural 1000/Cs. Pack of 1000
11501255 3 mL 8-425 mm White 100/Cs. Pack of 100
12466171 6 mL 13-425 mm Natural 100/Cs. Pack of 100
12436201 7 mL 15-415 mm White 1000/Cs. Pack of 1000
12496171 7 mL 15-415 mm Natural 100/Cs. Pack of 100
12436181 10 mL 15-415 mm Natural 1000/Cs. Pack of 1000
12456201 10 mL 15-415 mm White 100/Cs. Pack of 100
12426181 10 mL 15-415 mm Natural 100/Cs. Pack of 100
12466201 10 mL 15-415 mm White 1000/Cs. Pack of 1000
12466181 15 mL 15-415 mm Natural 100/Cs. Pack of 1000
12416191 60 mL 20-410 mm Natural 100/Cs. Pack of 100
12446211 60 mL 20-410 mm White 100/Cs. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 12496181 Supplier DWK Life Sciences Supplier No. W242826A
Estimated Shipment: 10-03-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent chemical resistance

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk

Order Info

Dropper tips and caps must be ordered separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 30 mL, 1.01 oz.
Capacity (Metric) 30 mL
Color Natural
Diameter (English) 1.22 in.
Material LDPE
No. per Pack 1000/Cs.
Quantity 1000/Cs.
Closure Included No
Height (Metric) 70 mm
Height (English) 2.75 in.
Closure Material Cellulose Acetate Proprionate
Closure Size 20-410 mm
Diameter (Metric) 31 mm
Autoclavable Not Autoclavable
Capacity (English) 1.01 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.