missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Product Code. 10410212 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
Color:
Natural
White
Unit Size:
Pack of 144
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
10410212 3 mL Natural Pack of 144
11915152 3 mL White Pack of 144
11708759 6 mL Natural Pack of 144
10004173 6 mL White Pack of 144
12422471 7 mL White Pack of 144
10418341 15 mL Natural Pack of 144
12432471 15 mL White Pack of 144
10144814 30 mL Natural Pack of 144
10414515 30 mL White Pack of 144
10733057 60 mL White Pack of 144
10285272 60 mL Natural Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10410212 Supplier DWK Life Sciences Supplier No. 211630
  • ONLINE EXCLUSIVE PRICE
    290.00 €
    259.45 € / Pack of 144
    Save 30.55 €
    10% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps deliver precise, repeatable dispensing — one drop at a time. Average drop size is 44μL ±6μL. Radiation-grade polypropylene caps and tips are packaged separately.

  • Extended controlled dropper tip dispenses one drop at a time
  • Average drop size: 44μL ±6μL
  • Bottle made of LDPE (Low Density Polyethylene)
  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available with natural or white dropper tips
  • Bottles, tips and caps are packaged separately

Specifications

Capacity 0.1 oz., 3mL
Capacity (Metric) 3 mL
Color Natural
Diameter (English) 0.55 in.
Includes Extended controlled dropper tip
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 49 mm
Height (English) 1.93 in.
Closure Material Polypropylene
Closure Size 8-425 mm
Diameter (Metric) 14 mm
Autoclavable Not Autoclavable
Capacity (English) 0.1 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.