missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps

Product Code. 12432471 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
Color:
Natural
White
Unit Size:
Pack of 144
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color unitSize
12432471 15 mL White Pack of 144
10410212 3 mL Natural Pack of 144
11915152 3 mL White Pack of 144
11708759 6 mL Natural Pack of 144
10004173 6 mL White Pack of 144
12422471 7 mL White Pack of 144
10418341 15 mL Natural Pack of 144
10144814 30 mL Natural Pack of 144
10414515 30 mL White Pack of 144
10733057 60 mL White Pack of 144
10285272 60 mL Natural Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12432471 Supplier DWK Life Sciences Supplier No. 211623
Add to basket
Add to basket
This item is not returnable. View return policy

Extended controlled dropper tip dispenses one drop at a time

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.51 oz., 15mL
Capacity (Metric) 15 mL
Capacity (English) 0.51 oz.
Color White
Diameter (English) 1 in.
Includes Extended controlled dropper tip
Material LDPE
Closure Included Yes
Height (Metric) 78 mm
Height (English) 3.07 in.
Closure Material Polypropylene
Closure Size 15-415 mm
Diameter (Metric) 25 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.