missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Foamed Polyethylene Lined Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
60 mL
Unit Size:
Pack of 72
Description
- Low Density Polyethylene, translucent color
- LDPE is very flexible with high impact strength
- Narrow mouth ideal for liquids
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Color | White |
| Diameter (English) | 1.5 in. |
| Includes | Foam Polyethylene lined cap |
| Material | LDPE |
| Height (Metric) | 88 mm |
| Product Type | Dropping Bottle |
| Height (English) | 3.4 in. |
| Closure Liner | Polyethylene Foam |
| Closure Material | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction