missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps

Product Code. 12475512 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
7 mL
15 mL
30 mL
60 mL
Closure Size:
15-415 mm
20-410 mm
Unit Size:
Pack of 144
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
12475512 15 mL 15-415 mm Pack of 144
12465512 7 mL 15-415 mm Pack of 144
12485512 30 mL 20-410 mm Pack of 144
12495512 60 mL 20-410 mm Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12475512 Supplier DWK Life Sciences Supplier No. 211604
  • ONLINE EXCLUSIVE PRICE
    299.00 €
    268.79 € / Pack of 144
    Save 30.21 €
    10% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps deliver a controlled stream of liquid or noncontrolled drop. Made of nonautoclavable low-density polyethylene; bottles, tips, and caps are packaged separately.

  • Made of nonautoclavable low-density polyethylene (LDPE)
  • Streaming tip dispenses a controlled stream of liquid or a noncontrolled drop
  • Polypropylene cap included
  • Bottles, tips, and caps are packaged separately

Specifications

Capacity 0.51 oz., 15mL
Capacity (Metric) 15 mL
Color Natural
Diameter (English) 1 in.
Includes Streaming tip and Polypropylene cap
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 78 mm
Height (English) 3 in.
Closure Material Polypropylene
Closure Size 15-415 mm
Diameter (Metric) 25 mm
Autoclavable Not Autoclavable
Capacity (English) 0.51 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.