missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Spray Bottles

Product Code. 12483701 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
20 mL
35 mL
60 mL
Unit Size:
Pack of 144
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12483701 60 mL Pack of 144
12463701 20 mL Pack of 144
12473701 35 mL Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12483701 Supplier DWK Life Sciences Supplier No. 226436
  • ONLINE EXCLUSIVE PRICE
    454.30 €
    411.31 € / Pack of 144
    Save 42.99 €
    9% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ LDPE Spray Bottles are made from white low density polyethylene and include a bottle, atomizer tip, dip tube, and polypropylene screw cap. Ideal for dispensing liquids in laboratory settings with a flexible, lightweight design.

  • Bottle made of white LDPE (Low Density Polyethylene)
  • Includes bottle, atomizer tip, dip tube and screw cap
  • Screw cap made from polypropylene
  • Flexible and lightweight construction for easy dispensing
  • Available in multiple capacities to suit a range of laboratory applications

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Color White
Dimensions (L x W x H) 1.06 x 2.08 x 4.25 in. (27 x 53 x 108mm)
Includes Bottle, atomizer tip, dip tube and screw cap
Material LDPE
Length (Metric) 27mm
Sterility Non-sterile
Width (Metric) 53mm
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 108 mm
Width (English) 2.08 in.
Length (English) 1.06 in.
Height (English) 4.25 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 18-410 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2.02 oz.
Shape Oval
Disposable Reusable
Product Type Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.