missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Limited-Volume Insert for Standard-Opening Vials

Product Code. 12624803 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.10 mL
0.25 mL
Material:
Borosilicate Glass (Type 1)
Volume (English) Insert:
0.003 oz.
0.006 oz.
Volume (Metric) Insert:
0.1 mL
0.2 mL
Unit Size:
Pack of 100
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Material Volume (English) Insert Volume (Metric) Insert Unit Size
12624803 0.10 mL Borosilicate Glass (Type 1) 0.003 oz. 0.1 mL Pack of 100
12443691 0.25 mL Borosilicate Glass (Type 1) 0.006 oz. 0.2 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12624803 Supplier DWK Life Sciences Supplier No. 225260
  • ONLINE EXCLUSIVE PRICE
    121.00 €
    96.21 € / Pack of 100
    Save 24.79 €
    20% Off
View all promotions
Estimated Shipment: 02-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Limited-Volume Insert for Standard-Opening Vials is the original design used in most autosamplers. Manufactured from Type I borosilicate glass, these inserts fit 12 x 32mm standard-opening vials and are used with 11mm aluminum E-Z Seals™.

  • Original design used in most autosamplers
  • Manufactured from Type I borosilicate glass
  • Limited-volume insert for micro sampling applications
  • Compatible with 12 x 32mm standard-opening crimp top vials
  • Use with 11mm aluminum E-Z Seals™

Specifications

Color Clear
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 0.10 mL
Volume (English) Insert 0.003 oz.
Volume (Metric) Insert 0.1 mL
Closure Type Crimp Top
Quantity 100/Cs.
Marking Spot No
Autoclavable Autoclavable
Product Type Bottom Spring Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.