missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Limited-Volume Inserts for E-Z Vials™
Shop All DWK Life Sciences ProductsDescription
- Designed for use with WHEATON E-Z Vials to maximize sample recovery in autosampler applications
- Available in glass (Type I borosilicate) and chemical-resistant polypropylene construction
- Multiple configurations available: top spring, bottom spring, flat bottom, and step-vial designs
- Spring designs help center and secure the insert within the vial for precise positioning
- Compatible with numerous vials and caps for flexible laboratory use
- Available in a range of capacities from 0.10 mL to 0.35 mL to suit varying sample volumes
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 0.25 mL |
| Includes | With bottom spring |
| Quantity | 100/Cs. |
| Marking Spot | No |
| Product Type | Bottom Spring Insert |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?