missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top

Product Code. 12653385 Shop All Wheaton Science Products Products
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
Color:
Amber
Clear
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12653385

Brand: DWK Life Sciences 225328

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation

A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.

  • Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
  • Compatible with autosamplers using 12 O.D. × 32mmH vials
  • Slight flare at top of insert provides a larger needle target area
  • Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
  • Amber vials are made from ASTM Type I Class B borosilicate glass
  • With white ceramic marking spot for easier sample identification

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 0.3 mL
Volume (English) 0.1 dr.
Closure Type Screw Cap
Height (Metric) 32 mm
Certifications/Compliance ASTM Type I, Class A
Type LVI Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.