missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Omnispense™ Plus Peristaltic Pump Accessory Pump Heads

Product Code. 11784239 Shop All Wheaton Science Products Products
Change view
Click to view available options
Type:
Cassette Pump Head
Pump Head
Stacking Pump Head
For Use With (Application):
1.6 mm Wall Tubing
2.3 mm Wall Tubing
Small Bore Tubing
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Application) unitSize
11784239 Stacking Pump Head 2.3 mm Wall Tubing Each
12452132 Pump Head 1.6 mm Wall Tubing Each
12462132 Stacking Pump Head 1.6 mm Wall Tubing Each
12472132 Cassette Pump Head Small Bore Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11784239 Supplier DWK Life Sciences Supplier No. W375022
  • ONLINE EXCLUSIVE PRICE
    618.45 €
    611.90 € / Pack of 1
    Save 6.55 €
    1% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Wheaton Omnispense Plus dispensing pump

  • Stackable pump heads (13-687-444 and -442) allow user to add up to two additional pumpheads, for a total of three pump heads per dispensing pump
  • Cassette pump head ideal for multichannel applications
  • Removable cassettes can be preloaded with tubing elements and changed without stopping the drive

†For tubing with bore sizes from 0.13 to 2.79mm.

TRUSTED_SUSTAINABILITY

Specifications

Description Optional Stacking Pump Head for 2.3mm Wall Tubing
For Use With (Application) 2.3 mm Wall Tubing
For Use With Omnispense™ plus Peristaltic Pump
Holds 4
No. of Channels 1
Type Stacking Pump Head
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.