missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use
Shop All Wheaton Science Products Products
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
6 mm
8 mm
Overall Length (Metric):
150 cm
760 cm
Unit Size:
Each
Description
- Autoclavable
Specifications
Specifications
| Diameter (English) Inner | 7/100 in. |
| Diameter (Metric) Inner | 2 mm |
| Material | Silicone |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 150 cm |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| For Use With | Peristaltic pump |
| Sterility | Sterile |
| Includes | Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction