missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Polypropylene Pour Ring for Lab 45 Graduated Bottles

Product Code. 11391173 Shop All Wheaton Science Products Products
Change view
Click to view available options
Closure Size:
45 mm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Unit Size
11391173 45 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11391173 Supplier DWK Life Sciences Supplier No. 240756
  • ONLINE EXCLUSIVE PRICE
    16.75 €
    13.26 € / Pack of 12
    Save 3.49 €
    20% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The WHEATON™ Polypropylene Pour Ring for Lab 45 Graduated Bottles is a replaceable, clear drip-free pour ring designed for GL 45 screw thread lab bottles. It supports clean, controlled pouring and is compatible with autoclavable bottle systems.

  • Replaceable clear (natural) polypropylene pour ring for GL 45 lab bottles
  • Drip-free design supports clean, controlled pouring
  • Compatible with GL 45 screw thread graduated laboratory bottles
  • Autoclavable for use in sterilisation workflows
  • Maximum temperature: 140°C

Specifications

Color Natural
Material Polypropylene
Sterility Non-sterile
Neck Finish 45mm
For Use With (Equipment) For Lab 45's graduated bottle
Closure Size 45 mm
Autoclavable Autoclavable
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Seal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.