missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Product Code. 10060283 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.16 oz., 5mL
0.33 oz., 10mL
0.5 oz., 15mL
1.01 oz., 30mL
1.85 oz., 55mL
Material:
Borosilicate Glass
Plastic-coated Glass
Length (Metric):
203mm
219mm
266mm
Unit Size:
Pack of 2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Material Length (Metric) unitSize
10060283 0.33 oz., 10mL Borosilicate Glass 219mm Pack of 2
11397793 1.85 oz., 55mL Borosilicate Glass 266mm Pack of 2
11387793 0.5 oz., 15mL Borosilicate Glass 219mm Pack of 2
11377793 1.01 oz., 30mL Borosilicate Glass 266mm Pack of 2
10581142 0.5 oz., 15mL Plastic-coated Glass 219mm Pack of 2
11501315 1.01 oz., 30mL Plastic-coated Glass 266mm Pack of 2
11591305 0.33 oz., 10mL Plastic-coated Glass 219mm Pack of 2
11511315 1.85 oz., 55mL Plastic-coated Glass 266mm Pack of 2
10373143 0.16 oz., 5mL Borosilicate Glass 219mm Pack of 2
10092333 0.06 oz., 2mL Borosilicate Glass 203mm Pack of 2
11581305 0.16 oz., 5mL Plastic-coated Glass 219mm Pack of 2
10530762 0.06 oz., 2mL Plastic-coated Glass 203mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10060283 Supplier DWK Life Sciences Supplier No. 358039
Add to basket
Add to basket
This item is not returnable. View return policy

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

TRUSTED_SUSTAINABILITY

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Autoclavable
Diameter (English) Shaft 0.25 in.
Diameter (Metric) Shaft 6.3mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10 mL
Material Borosilicate Glass
Product Type Tissue Grinder
For Use With (Application) Preparation of tissue homogenates
Length (English) 8.62 in.
Length (Metric) 219mm
Length (English) Tube 2.91 in.
Length (Metric) Tube 74mm
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.33 oz., 10mL
Pestle Material PTFE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.