missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Narrow Mouth Bottles with PE Cone LPDE-Lined Black Phenolic Cap

Product Code. 10740245 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10740245 1000 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10740245 Supplier DWK Life Sciences Supplier No. 220756
Estimated Shipment: 11-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Plastisol coated for safety.

  • Made from clear and amber soda-lime glass that conforms to USP Type III requirements
  • Closure material is phenolic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Coating Plastisol
Color Clear
Diameter (English) 3.7 in.
Material Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Closure Included Yes
Height (Metric) 208 mm
Product Type Safety-coated Bottle
Height (English) 8.2 in.
Closure Liner Polyethylene Cone/LDPE
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.