missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Clear Bottles with PTFE-faced Rubber Lined Cap

Product Code. 12492551 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12492551 1000 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12492551 Supplier DWK Life Sciences Supplier No. 220776
Estimated Shipment: 20-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.

  • Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
  • Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
  • 8, 16 and 32oz Boston Round style
  • 80oz and 4L with jug handle
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Material Glass
Closure Color Black
Height (Metric) 210 mm
Product Type Safety-coated Bottle
Height (English) 8.2 in.
Closure Liner PTFE/Rubber
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.