missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 125mL Separatory Funnel With PTFE Stopcock
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
125 mL
Unit Size:
Each
Description
- Volume.: 125mL
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | USP Type I, ASTM E438 Type I |
| For Use With (Application) | Used for a wide range of organic chemistry experiments, superior in vacuum and radioactive applications |
| Joint Number | 19/22 |
| Quantity | 1 Case |
| Stopcock | PTFE |
| Product Type | Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction