missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Culture C-Tubes With Caps

Product Code. 12481501 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
14 mL
27 mL
Length (Metric):
125 mm
150 mm
Diameter (Metric):
16 mm
20 mm
Thread Size:
15-415
18-415
Unit Size:
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Thread Size Unit Size
12481501 27 mL 150 mm 20 mm 18-415 Pack of 144
12471501 14 mL 125 mm 16 mm 15-415 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12481501 Supplier DWK LIFE SCIENCES™ Supplier No. 358610
  • ONLINE EXCLUSIVE PRICE
    363.00 €
    340.54 € / Pack of 144
    Save 22.46 €
    6% Off
Estimated Shipment: 03-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Culture C-Tubes With Caps are designed for slant, shake, and drum roller cultures. Made from borosilicate glass conforming to USP Type I and ASTM E438 Type I, Class B, these autoclavable, reusable tubes feature a round-bottom design with a screw-on cap.

  • Autoclavable and reusable for repeated laboratory use
  • Round-bottom design with screw-on cap for secure closure
  • Manufactured from borosilicate glass conforming to USP Type I and ASTM E438 Type I, Class B requirements
  • Suitable for slant, shake, and drum roller cultures

Specifications

Certifications/Compliance ASTM Type I, Class B, USP Type I
Color White
Capacity (Metric) 27 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
For Use With For slant or shake cultures
Includes Cap
Liner Material Styrene Butadiene Rubber
Thread Size 18-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 20 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.