missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Culture C-Tubes With PTFE Faced Caps
Shop All Wheaton Science Products ProductsDescription
- Autoclavable and reusable
- Round-bottom design with screw on cap
- Manufactured from borosilicate glass that conforms to USP Type I and ASTM E 438 Type I,Class B requirements
Specifications
Specifications
| Certifications/Compliance | ASTM Type I, Class B, USP Type I |
| Color | White |
| Capacity (Metric) | 27 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| For Use With | For slant or shake cultures |
| Includes | Cap |
| Liner Material | PTFE |
| Thread Size | 18-415 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?