missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Erlenmeyer Flask With Screw Threads and Cap

Product Code. 12477121 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12477121 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12477121 Supplier DWK Life Sciences Supplier No. 635165
  • ONLINE EXCLUSIVE PRICE
    88.80 €
    83.85 € / Pack of 1
    Save 4.95 €
    5% Off
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Erlenmeyer Flask With Screw Threads and Cap is made from WHEATON™ 33 low extractable borosilicate glass and features an ultrasonically bonded silicone liner cap with a 38-430 screw cap size. Ideal for secure sample storage and lab use.

  • Made from Wheaton 33 low extractable borosilicate glass
  • Ultrasonically bonded silicone liner cap for a reliable, leak-resistant seal
  • 38-430 screw cap size
  • 100 mL capacity

Specifications

Description 1 per case
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Includes Screw threads and caps, ultrasonically bonded Silicone liner cap
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Untreated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.