missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Liquid Scintillation Vial Without Screw Cap

Product Code. 10698822 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10698822 Clear Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10698822 Supplier DWK Life Sciences Supplier No. 986532
Trusted Glassware Deals
Use promo code 28509
View all promotions
 Restricted Item
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Wheaton 180 low-potassium glass

  • Capacity: 20mL
  • 22-400 screw cap size
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Scintillation counting instrumentation, sample vials, transferring samples from one lab to another
Height (English) 2.4 in.
Volume (English) 0.67 oz.
Product Line Wheaton
Volume (Metric) Total 20 mL
Closure Type Screw Cap
Closure Size 22-400
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.