missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Designed for use with unlined aluminum crimp seals
- Available in silicone, PTFE-faced silicone, and PTFE-faced gray butyl liner materials
- Multiple outer diameter options: 13mm, 20mm, and 30mm to suit various vial mouth sizes
- PTFE-faced septa provide a chemically resistant barrier for sensitive sample protection
- Silicone septa offer flexibility and reliable resealing performance
- Gray butyl option (224168) features a specially molded PTFE inset design
- Supplied by DWK Life Sciences under the trusted Wheaton brand
Specifications
Specifications
| Color | Gray |
| Diameter (English) | 0.7 in. |
| Material | PTFE-faced Silicone |
| Quantity | 100/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | For unlined aluminum seals |
| Closure Size | 20 mm |
| Diameter (Metric) | 20 mm |
| Autoclavable | Autoclavable |
| Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?