missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Staining Dish and Cover for 16, 20 or 30 Position Slide Rack
Shop All Wheaton Science Products ProductsDescription
Made of soda lime glass
- Manufactured from soda-lime glass for chemical resistance and durability
- Designed for use with 16, 20 or 30 position slide racks
- Suitable for standard manual staining procedures
- Removable glass slide rack with open bottom facilitates rapid immersion and drainage, reducing carryover
- Compatible with standard slide sizes: 3 x 1 in. (75 x 25 mm), 3 x 1.5 in. (75 x 38 mm), and 3 x 2 in. (75 x 51 mm)
- Includes matching glass cover
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Staining Dish |
| Slide Count | 16 slides (32 slides back to back), 20 slides (40 slides back to back) |
| Dimensions (L x W) | 4.64 x 3.4 in. (11.8 x 8.8 cm) |
| Length (English) | 4.64 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?