missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Columbia Jars for Cover Slips

Product Code. 11724309 Shop All DWK Life Sciences Products
Change view
Click to view available options
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
11724309 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11724309 Supplier DWK Life Sciences Supplier No. W9001806
  • ONLINE EXCLUSIVE PRICE
    294.00 €
    262.43 € / Pack of 6
    Save 31.57 €
    10% Off
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Columbia Jars for Cover Slips are ideal for staining applications, cleaning cover slips, and coating them with materials such as poly-lysine or silane. Manufactured from soda lime glass with a 43-400 white polypropylene screw cap.

  • Manufactured from soda lime glass
  • Ideal for staining applications, cleaning, and coating cover slips with poly-lysine or silane
  • Holds up to 4 cover slips, 17 to 23 mm wide and up to 30 mm long
  • Includes 43 to 400 white polypropylene screw cap with PTFE-coated polyethylene liner
  • Longer cover slips can be accommodated when cap is removed

Specifications

Closure Color White
Closure Included Closure Included
Closure Material Polypropylene
Closure Type Screw
Autoclavable Not Autoclavable
Bottom Shape Round
Color Clear
Material Soda Lime Glass
Type Staining Jar
Height (Metric) 44mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.