missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Staining Jar with Cover, 8-16 Slide Unit

Product Code. 10316712 Shop All DWK Life Sciences Products
Change view
Click to view available options
Slide Count:
8 Individual or 16 Back to Back
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
10316712 8 Individual or 16 Back to Back Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10316712 Supplier DWK Life Sciences Supplier No. 900630
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Staining Jar with Cover, 8-16 Slide Unit is a Hellendahl-type jar manufactured from soda-lime glass. Suitable for slide staining or use as a TLC developing chamber. Includes a glass lid and holds up to 16 standard 3 x 1 in. slides.

  • Hellendahl-type staining jar with glass cover
  • Holds 8 individual 3 x 1 in. (75 x 25 mm) slides, or up to 16 slides back-to-back
  • Suitable for slide staining procedures or as a TLC developing chamber
  • Manufactured from soda-lime glass that resists staining from Eosin, Hematoxylin, and other dyes
  • All-in-one design with built-in slide holders, no separate rack or handle required
  • Dimensions: 47 x 26 x 79 mm (L x W x D)

Specifications

Closure Included Yes
Closure Material Glass
Autoclavable Not Autoclavable
Color Clear
Material Soda Lime Glass
Type Hellendahl Type Staining Jar
For Use With (Equipment) Staining dish or TLC developing chamber
Slide Count 8 Individual or 16 Back to Back
Dimensions (L x W) 2.9 x 0.98 in. (7.6 x 2.5 cm)
Length (English) 2.9 in.
Length (Metric) 7.6 cm
Width (English) 0.98 in.
Width (Metric) 2.5 cm
Height (Metric) 75 mm
Depth (English) Inside 2.9 in.
Depth (Metric) Inside 7.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.