missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Stainless-Steel Bomb Sampler

Product Code. 10025254 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10025254 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10025254 Supplier DWK Life Sciences Supplier No. 885200
  • ONLINE EXCLUSIVE PRICE
    1945.00 €
    1829.04 € / Pack of 1
    Save 115.96 €
    5% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Double cable assembly

WHEATON™ Stainless-Steel Bomb Sampler is ideal for sub-surface liquid sampling from tanks, ponds, lagoons and wells. Features a 500mL capacity reservoir chamber constructed of corrosion-resistant Type 304 stainless steel with a FKM O-ring sealed weighted plunger.

Collect liquid or light viscous samples from tanks, ponds, lagoons and wells

  • Ideal for sub-surface liquid sampling from tanks, ponds, lagoons and wells
  • 500mL capacity cylindrical reservoir chamber
  • Constructed of corrosion-resistant Type 304 stainless steel
  • Weighted plunger with FKM O-ring seals the reservoir chamber at the bottom
  • Use a cable to lower sampler to desired depth
  • Pull second cable to operate the sampling valve; release to reseal the chamber
  • Cables not included; recommend cable rated to support 50 lb or more, made from stainless or PTFE-coated stainless steel

Order Info

Dimensions, 2.5 in. dia. x 10 in.L (6.3 x 25cm); Weight: 4 lb. (1.8kg)

Specifications

Product Type Bomb Sampler
Material Stainless Steel
Autoclavable Autoclavable
Includes Cylindrical reservoir chamber, weighted plunger that seals the chamber at the bottom, and cable attachment
Capacity (English) 17 oz.
Capacity (Metric) 500 mL
For Use With (Application) Collect liquid or light viscous samples from tanks, ponds, lagoons and wells
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 6.3 cm
Length (English) 10 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.