missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinders With PTFE Pestles

Product Code. 10240472 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity:
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Length (English) Pestle:
8.6 in.
9.4 in.
Length (English) Tube:
3.38 in.
3.6 in.
4.48 in.
Tube Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Length (English) Pestle Length (English) Tube Tube Diameter (English) Outside Unit Size
10240472 0.16 oz., 5mL 8.6 in. 3.6 in. 0.51 in. Each
10608085 0.1 oz., 3mL 8.6 in. 3.38 in. 0.43 in. Each
11748939 0.5 oz., 15mL 9.4 in. 4.48 in. 0.7 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10240472 Supplier DWK Life Sciences Supplier No. 358141
  • ONLINE EXCLUSIVE PRICE
    194.25 €
    191.92 € / Pack of 1
    Save 2.33 €
    1% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tapered tissue grinder with a PTFE pestle for soft tissues

Stainless steel rod is 0.25 in. (6.3mm) in diameter and long enough to fit into the chuck of the Wheaton Overhead Stirrer.

  • PTFE pestle with stainless steel rod fits power homogenizer
  • Homogenizes soft tissue such as brain
  • Mortar made from low-extractable borosilicate glass
  • Interchangeable components takes the hassle out of matching parts
  • Autoclavable

Specifications

Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Material Borosilicate Glass, PTFE
Product Type Tapered Tissue Grinder
Length (English) Pestle 8.6 in.
Length (Metric) Pestle 220mm
Length (English) Tube 3.6 in.
Length (Metric) Tube 93mm
Tube Diameter (English) Outside 0.51 in.
Tube Diameter (Metric) Outside 13mm
Capacity 0.16 oz., 5mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.