missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures

Product Code. 12603375 Shop All Wheaton Science Products Products
Change view
Click to view available options
Closure Size:
13-425
20-400
Height (English):
1.73 in.
2.55 in.
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Height (English) unitSize
12603375 20-400 2.55 in. Pack of 12
12633365 13-425 1.73 in. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12603375 Supplier DWK Life Sciences Supplier No. W986319NG
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

  • Not graduated
  • Amber vials are made of Type I glass for light-sensitive materials
  • Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval

Order Info

Closures are sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass
Volume (Metric) 5.0 mL
For Use With (Application) For small scale reactions, centrifugation, storage, and shipping
Graduated No
Height (English) 2.55 in.
No. per Case 12
Style Conical V
Closure Type Screw Cap
Quantity 12 Cs.
Closure Size 20-400
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.