missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures
Shop All Wheaton Science Products ProductsDescription
- Not graduated
- Amber vials are made of Type I glass for light-sensitive materials
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 13 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.0 mL |
| For Use With (Application) | For small scale reactions, centrifugation, storage, and shipping |
| Graduated | No |
| Height (English) | 1.73 in. |
| No. per Case | 12 |
| Style | Conical V |
| Closure Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?