missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Brand:  DWK Life Sciences W986274NG

Code : A0

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 10637333

  • 176.00 € / Pack of 12
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Includes: 14B rubber-lined black phenolic screw caps faced with PTFE

Description

Description

Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass

Specifications

Specifications

PTFE/14B Rubber
13 mm
1 mL
Yes
Screw
Phenolic
44 mm
13-425
Clear
Borosilicate Glass (Low Extractable)
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Conical V
0.3 dr.
Screw Cap
ASTM E438, USP Type I, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers