missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Vial File™ Storage System with Plastic Dropping Bottles

Product Code. 11769685 Shop All Wheaton Science Products Products
Change view
Click to view available options
Material:
LDPE
Unit Size:
Pack of 40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11769685 LDPE Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11769685 Supplier DWK Life Sciences Supplier No. 211641
  • ONLINE EXCLUSIVE PRICE
    108.00 €
    96.29 € / Pack of 40
    Save 11.71 €
    10% Off
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Vial File™ Storage System with Plastic Dropping Bottles provides organised, compact storage for 40 3mL LDPE dropping bottles. Each bottle features a dropper tip and cap, 8-425 thread finish, and is ready to use for dispensing liquids in laboratory workflows.

  • Includes 40 x 3mL LDPE (Low-Density Polyethylene) dropping bottles
  • Each bottle assembled with dropper tip and cap attached
  • Average drop size: 44 drops
  • Bottle height: 49mm (1.93 in.)
  • Bottle diameter: 14mm (0.55 in.)
  • Capacity: 3mL (0.1 oz.)
  • Thread finish: 8-425
  • Vial File storage system keeps bottles organised and accessible on the benchtop

Specifications

Capacity (Metric) 3 mL
Color Natural
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Autoclavable Not Autoclavable
Capacity (English) 0.1 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.