missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Foamed Polyvinyl Liners
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
13-425
24-400
28-400
38-400
43-400
48-400
53-400
58-400
70-400
Material:
Glass
Polypropylene
No. per Case:
144 Cs.
48 Cs.
72 Cs.
Unit Size:
Pack of 144
Pack of 48
Pack of 72
Description
- Liner provides tight seal
- Liner Material: Foam, Polyethylene
- Polypropylene
- Screw Cap
- White
Use these caps with glass bottles or vials
Order Info
Each pack contains 72
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 72 Cs. |
| Neck Finish | 38-400 |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Glass bottle or vial |
| Closure Liner | Polyethylene Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction