missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Carrying Racks Compartment

Product Code. 11756965 Shop All Whirl-Pak Products
Change view
Click to view available options
Array:
2 x 3
Dimensions (L x W x H):
23.5 x 35 x 11.4 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Dimensions (L x W x H) Unit Size
11756965 2 x 3 23.5 x 35 x 11.4 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11756965 Supplier Whirl-Pak™ Supplier No. B01048WA
  • ONLINE EXCLUSIVE PRICE
    143.78 €
    44.31 € / Pack of 1
    Save 99.47 €
    69% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For transporting and using sample-filled bags in laboratories.

For transporting and using sample-filled bags in laboratories.

  • Coated wire racks stand up to many lab materials
  • Double grid rack with second horizontal bar below top bar prevents bags from slipping sideways
  • 01-812-5G can be used for plate incubation by turning it on one side
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Bags
Material Coated Wire
Positions 6
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 1 Ea.
Dimensions (L x W x H) 23.5 x 35 x 11.4 cm
Length (Metric) 23.5 cm
Length (English) 9.25 in.
Width (English) 13.75 in.
Height (English) 4.5 in.
Product Type Sample Bag Carrying Rack
Shelves None
Height (Metric) 11.4 cm
Array 2 x 3
Width (Metric) 35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.