missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Write-On Sample Bags

Product Code. 11731796 Shop All Whirl-Pak Products
Change view
Click to view available options
Dimensions (L x W):
38 x 25.4 cm (15 x 10 in.)
50.8 x 25.4 cm (20 x 10 in.)
50.8 x 38 cm (20 x 15 in.)
Capacity (English):
92 oz.
123 oz.
184 oz.
Unit Size:
Pack of 100
Pack of 250
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (English) Unit Size
11731796 38 x 25.4 cm (15 x 10 in.) 92 oz. Pack of 250
11741796 50.8 x 25.4 cm (20 x 10 in.) 123 oz. Pack of 250
11751796 50.8 x 38 cm (20 x 15 in.) 184 oz. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11731796 Supplier Whirl-Pak™ Supplier No. B01445WA
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

White, write-on strip makes sample identification easier and more convenient.

  • Closing tab has one round and one flat wire to ensure that bag is closed securely
  • Fold tab over tightly 4 to 5 times when closing
  • Volume measurements are approximate
  • White, write-on strip makes sample identification easier and more convenient
  • Paper-like finish eliminates ink smearing and provides surface for any writing instrument
  • Sterilized
  • Note: Should not be used at temperatures above 82°C
  • Bags can be frozen to any temperature, even liquid nitrogen

Specifications

Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
For Use With (Application) Accommodates large size samples and eliminate reducing into smaller pieces
Includes White, Write-on Strip
Material Polyethylene
Sterility Sterile
Fill Volume 92 oz.
Latex Free Yes
No. per Pack 250/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 250/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 4 mil
Dimensions (L x W) 38 x 25.4 cm (15 x 10 in.)
Length (English) 15 in.
Width (English) 10 in.
Product Type Giant-size Sample Bag
Capacity (English) 92 oz.
Capacity (Metric) 2721 mL
Length (Metric) 38 cm
Width (Metric) 25.4 cm
Thickness (Metric) 0.102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.