missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Write-On Thio Sample Bag
GREENER_CHOICE

Codice prodotto. 11740334 Sfoglia Tutto Whirl-Pak Prodotti
missing translation for 'orderingAttributeHoverText'
Thickness (English):
2.25 mil
2.5 mil
Length (English):
7 in.
9 in.
Capacity (English):
4 oz.
18 oz.
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 11740334

Brand: Whirl-Pak™ B01254WA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.

Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.

  • Economical and easy to dispose
  • 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
  • 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line

Specifications

Description Standard Whirl-Pak Thio-Bags
Autoclavable Not Autoclavable
Capacity (English) 18 oz.
Capacity (Metric) 532 mL
Closure Type Tape and Wire
Color Clear
Disposable Single-use
For Use With (Application) Sampling Chlorinated Water
Includes Contains one 25 mg sodium thiosulfate pill.
Material Polyethylene
Sterility Sterile
Thickness (Metric) 0.064 mm
Fill Volume 18 oz.
Latex Free Yes
No. per Pack 100/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 100/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 2.5 mil
Dimensions (L x W) 23 x 11.5 cm (9 x 4.5 in.)
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Product Type Liquid Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.