missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Thio Sample Bag
Shop All Whirl-Pak Products
Click to view available options
Thickness (English):
2.25 mil
2.5 mil
Length (English):
7 in.
9 in.
Capacity (English):
4 oz.
18 oz.
Unit Size:
Pack of 100
Pack of 1000
Description
Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.
- Economical and easy to dispose
- 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
- 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line
Specifications
Specifications
| Description | Standard Whirl-Pak Thio-Bags |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 118 mL |
| Closure Type | Tape and Wire |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | Sampling Chlorinated Water |
| Includes | Contains one 25 mg sodium thiosulfate pill. |
| Material | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction