missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The fluted handles ensure optimum and secure handling as well as precise work
- The light plastic forceps for single use allow for fatigue-free work
- The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
- The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
- Sterile forceps are individually wrapped
- For single use
- Cleanroom manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
- Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
- Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Specifications
Specifications
| Tip Style | Angled, Pointed |
| No. per Pack | 100 (packaged individually) |
| Length (English) | 5.12 in. |
| Material | Polystyrene |
| Length (Metric) | 130 mm |
| Product Type | Forceps |
| Sterility | Sterile |
| Style | Standard |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

