missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Sealant Wipers, 1 Carton x 500 White Sheets
Shop All Kimberly-Clark Professional ProductsDescription
- 1 carton x 500, white sheets roll
- Perfect for wiping sealant from tools and brushes
- Ideal for use in controlled areas such as transport, healthcare and manufacturing
- Delivered wrapped in a splash-proof, water-repellent polybag
- 100% silicon free and low-linting
- Help maximise efficiency and productivity while reducing wiping and solvent costs
- Compatible with floor stand and wall wiper dispensers
Specifications
Specifications
| Product Type | Sealant Wiper |
| Length (English) | 10.23 in. |
| Length (Metric) | 42.8 cm |
| Width (English) | 10.23 in |
| Width (Metric) | 26.5 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 400 x 500 mm (15.7 x 19.7 in.) |
| Format | 1/4 Fold |
| For Use With (Application) | For wiping sealant from tools and brushes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?