missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Wettask™ Power Clean™ Wipes For Solvents 7762

Product Code. 11862160
Change view
Click to view available options
Packaging Quantity:
6 Pk.
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
11862160 6 Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11862160 Supplier Kimberly-Clark™ Supplier No. 7762
  • ONLINE EXCLUSIVE PRICE
    504.00 €
    256.47 € / Pack of 6
    Save 247.53 €
    49% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong, low lint, disposable wipes, with the Wettask™ wiper roll dispenser bucket and your chosen solvent, helps control costs and improve safety in busy healthcare environments. Quantity 6 rolls x 90 white cleaning wipes (540 Total)

  • Each refill roll of wipes contains 90 white WypAll Wettask™ Power Clean™ cleaning wipes ready for saturation with the solvent of choice
  • Strong, low lint wipes are perfect for infection control in busy healthcare environments
  • Hygienic dry wipes resistant to mould and bacteria
  • Designed for use with the Wettask™ system wiper roll dispenser bucket (product code 7919), a refillable, airtight wiping system using these cleaning wipes with your chosen solvent, disinfectant, chemical or detergent
  • Unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills
TRUSTED_SUSTAINABILITY

Specifications

Product Type DSX Wiper
Length (English) 12.59 in.
Length (Metric) 48.24 cm
Width (English) 12.59 in
Width (Metric) 32.04 cm
Material Paper
Color White
Dimensions (L x W) 318 x 305 mm
Format Roll
For Use With (Application) For cleaning and disinfecting without sprays, infection control in healthcare areas, resisting mould and bacteria
Packaging Quantity 6 Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.