missing translation for 'onlineSavingsMsg'
Learn More

UVP White Light Transilluminator

Product Code. 11785249 Shop All Cole-Parmer Products
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11785249

Brand: UVP 0981405

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The White Light Transilluminator provides uniform white light diffusion for viewing negative and film positives.

  • Cool white light through an evenly diffused glass surface which permanently sealed into the unit for durability.
  • Scratch and chemical resistant plexiglass surface can be cleaned easily.
  • Excellent for viewing coomassie blue stained gels as well as autoradiographs, x-rays, and microtiter plates.
  • Two sizes available:
    • C 8 x 10¡± film sizes contains two 8-watt tubes.
    • 14 x 17¡± film sizes contains four 14-watt tubes.

Specifications

Length (Metric) 26 cm
Width (Metric) 21 cm
Height (Metric) 10.8 cm
Depth (English) 13.25 in.
Depth (Metric) 33.7 cm
Height (English) 4.2 in.
Product Type White Light Transilluminator
Width (English) 8.3 in.
Length (English) 10.2 in.
Wattage 8 W
Electrical Requirements 230 VAC 8 W
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.