missing translation for 'onlineSavingsMsg'
Learn More

3M™ White Disposable Protective Coveralls, 4545 Series

Product Code. 12992305 Shop All 3M Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
64 to 67 in.
66 to 69 in.
69 to 71 in.
70 to 74 in.
73 to 76 in.
76 to 78 in.
78 to 81 in.
Height (Metric):
164 to 170 cm
167 to 176 cm
174 to 181 cm
179 to 187 cm
186 to 194 cm
194 to 200 cm
200 to 206 cm
Unit Size:
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Height (English) Height (Metric) Unit Size
12992305 2X-Large 73 to 76 in. 186 to 194 cm Pack of 20
12912315 4X-Large 78 to 81 in. 200 to 206 cm Pack of 20
12922305 Medium 66 to 69 in. 167 to 176 cm Pack of 20
12972305 Large 69 to 71 in. 174 to 181 cm Pack of 20
12912305 Small 64 to 67 in. 164 to 170 cm Pack of 20
12982305 X-Large 70 to 74 in. 179 to 187 cm Pack of 20
12902315 3X-Large 76 to 78 in. 194 to 200 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12992305 Supplier 3M™ Supplier No. 7100198132
  • ONLINE EXCLUSIVE PRICE
    304.00 €
    212.23 € / Pack of 20
    Save 91.77 €
    30% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides PPE Directive Category III, Type 5/6 protection. The Protective Coverall 4545 Series protects against radioactive particles and biological agents and reduce build up of static charge.

  • Designed to be comfortable and highly protective
  • Excellent barrier against dry particles and certain limited liquid chemical splash
  • Biological protection tested to EN 14126
  • Soft, well-draping, laminated microporous material
  • Certified to also protect against radioactive particles and biological agents and reduce build up of static charge
  • Super low linting
  • Suitable for a wide range of applications including within many cleanrooms
TRUSTED_SUSTAINABILITY

Specifications

Product Type Protective Coveralls
Size 2X-Large
Gender Unisex
Material Polyethylene, Polyester/Polyethylene Laminate
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Knit
Hood Type 3-panel
Closure Type Front Zipper with Storm Flap
Seam Type Serged, Bound
Sterility Non-sterile
Protection Class PPE Directive Category III, Type 5/6
Size (English) Chest 45 to 49 in.
Size (Metric) Chest 115 to 124 cm
Height (English) 73 to 76 in.
Height (Metric) 186 to 194 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.