missing translation for 'onlineSavingsMsg'
Learn More

CORNING GOSSELIN™ White Polypropylene Pot with Screw Cap

Product Code. 12327487
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
Unit Size:
Pack of 300
Pack of 90
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12327487 125 mL Pack of 300
12357487 500 mL Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12327487 Supplier CORNING GOSSELIN™ Supplier No. PV12501
  • ONLINE EXCLUSIVE PRICE
    199.00 €
    196.43 € / Pack of 300
    Save 2.57 €
    1% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

CORNING GOSSELIN™ Pot, White PP, with Screw Cap is break-resistant and available in different sizes to suit your storage needs.

  • Break-resistant polypropylene (PP) construction
  • White or ivory
  • Screw Cap
  • Assembled
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Capacity (Metric) 125 mL
Closure Type Screw Cap
Color White
No. per Case 300/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.