missing translation for 'onlineSavingsMsg'
Learn More

Brady™ White Polypropylene RFID Laboratory Labels with Memory

Product Code. 17435993
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
Product Code. Color unitSize
17435993 White 1 roll
1 options
This item is not returnable. View return policy

Product Code. 17435993

Brand: Brady™ 309082

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

UHF RFID Label for use on general laboratory identification on conical, bottles, large tubes and well plates.

  • Designed for used on conical, bottles, large tubes and well plates in laboratory environment
  • Polyester tag face material, with chip bonded to aluminum antenna using anisotropic conductive film adhesive
  • Suitable for thermal transfer printing, including RFID encoding
  • Labels are outside wound and 100% inspected, with 500 good RFID labels per roll with bad tags marked
  • 32 bits reserved memory (for kill access passwords)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) RFID Labeling, Healthcare and Hospital Labeling, Laboratory Labeling
For Use With (Equipment) Sato CL4NX Plus Industrial Label Printer, Zebra ZT411 Industrial Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 500 Labels/Roll
Quantity 500 Labels
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.011 in.
Thickness (Metric) 0.28 mm
Vertical Repeat (Metric) 33 mm
Dimensions (LxW) 30 x 45 mm
Length (English) 1.181 in.
Width (English) 1.77 in.
Width (Metric) 45 mm
Height (English) 1.181 in.
Height (Metric) 30 mm
Alternate Part Number THT-UHF-7425-45x30-0.1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.