missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ White Polypropylene Screw Closures
Click to view available options
Thread Size (Metric):
00 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Color | White |
| Includes | Nozzle |
| Material | Polypropylene |
| Thread Size (Metric) | 00 mm |
| Neck Finish | 00 mm |
| Product Type | Screw Cap |
| For Use With (Equipment) | 250 to 1000 Bottles |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction