missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Labs White Polypropylene Standard Closures

Product Code. 11495969
Change view
Click to view available options
Width (Metric):
12 mm
75 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
11495969 75 mm Pack of 10
11465969 12 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11495969 Supplier Spectrum™ Labs Supplier No. 142738
  • ONLINE EXCLUSIVE PRICE
    152.00 €
    133.93 € / Pack of 10
    Save 18.07 €
    11% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For standard grade RC dialysis tubing

These polypropylene closures lock over the tubing, forming a sack ensuring a leak-proof seal. Regular closures will float in water. They eliminate the need for tying knots in dialysis tubing, a practice which can adversely affect the porosity of a membrane. Lighter than water, regular closures are normally used with weighted or magnetic weighted closures. Attach a regular closure to the top of the dialysis tubing and a weighted or magnetic weighted closure to the bottom for vertical floating. Not for use with cellulose ester membrane tubing. Autoclavable.

Specifications

Product Type Standard Closure
Material Polypropylene
Width (Metric) 75 mm
Autoclavable Autoclavable
Closure Material Polypropylene
Closure Type Standard Closure
Color White
Sterilization Method Autoclavable
Temperature Range (Metric) 0°C to 121°C
Quantity 10 Pk.
For Use With (Application) For standard grade RC dialysis tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.