missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White with Red Seams Polypropylene/Polyethylene Laminate Film Protective Coveralls
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Disposable | Single-use |
| Waist Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Hooded |
| Hood Type | 3-panel |
| Sterility | Non-sterile |
| Protection Class | Category III |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?