missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control Flushable Folded 1 Ply Paper Hand Towels 6659, 15 Packs

Product Code. 12698855
Change view
Click to view available options
Dimensions (L x W):
210 x 215 mm
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12698855 210 x 215 mm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12698855 Supplier Kimberly-Clark™ Supplier No. 6659
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    64.78 € / Pack of 15
    Save 74.22 €
    53% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use in areas where hand towels must be flushable, Fast dispersing paper hand towels made with Safe Flush Technology reduce waste and blockages.

15 Packs x 322 White Paper Hand Towels (4,830 Total) One clip of Scott Control Flushable Folded Hand Towels contains 322 white, 1 ply, folded paper towels Made with Safe Flush Technology, these fast dispersing disposable hand towels are ideal for use in areas where paper towels must be flushable Unique Airflex Technology in every paper towel results in superior absorbency, so you use less and waste less These flushable hand towels are European Ecolabel and FSC certified for hand hygiene with environmental assurance. Food contact certified Compatible with a variety of Kimberly-Clark folded hand towel dispensers designed to deliver single sheet dispensing, reducing wastage and blockages Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support compliance control and help you stop the spread of germs in the workplace. Scott Control Flushable Folded Hand Towels are fast dispersing disposable paper towels made with Safe Flush Technology, ideal for use in areas where hand towels must be flushable or when there is a risk of them being flushed. Unique Airflex technology ensures that each lightweight single-ply paper towel is absorbent and strong, so you use less and waste less. The interfold hand towels are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the hand towel they're using. Dispensing one paper towel at a time is also designed to reduce wastage, blockages and refill frequency, providing exceptional cost in use. Scott Control Flushable Folded Hand Towels are compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius folded hand towel dispensers in white (6945) or black (7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). European Ecolabel and FSC certified for environmental assurance. Food contact certified. Each 1 ply hand towel measures 21.2 cm (L) x 20.0 cm (W). 15 Packs x 322 White Paper Hand Towels (4,830 Total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Folded Hand Towel
Length (English) 1.77 ft.
Length (Metric) 54 cm
Width (English) 1.31 ft.
Width (Metric) 40 cm
Material Paper
Basis Weight 6.75 kg (14.85 lb.)
Certifications/Compliance ISO 14001, ISO 9001
Color White
Disposable Single-use
Dimensions (L x W) 210 x 215 mm
Format Interfolded Sheets
For Use With (Application) Offices, Hotel Washrooms
For Use With (Equipment) Aquarius™ Folded Hand Towel Dispenser
Packaging Quantity 15 x 300 Sheets
Ply 1-ply
Size Medium
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.