missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 General Clean™ Light Duty Wipes, Jumbo Roll
GREENER_CHOICE

Product Code. 12610543
Change view
Click to view available options
Color:
White
Dimensions (L x W):
38 x 23.5 cm (15 x 9.3 in.)
38 x 32.5 cm (15 x 12.8 in.)
Packaging Quantity:
1 Roll x 1000 Sheets
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Packaging Quantity unitSize
12610543 White 38 x 23.5 cm (15 x 9.3 in.) 1 Roll x 1000 Sheets 1 roll
10582303 White 38 x 32.5 cm (15 x 12.8 in.) 1 Roll x 1000 Sheets 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12610543 Supplier Kimberly-Clark™ Supplier No. 7202
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

L10 surface wiping paper is ideal for light duty wiping and perfect for tasks like polishing glass, cleaning surfaces and tools. The single use wipes with Airflex™ echnology deliver exceptional strength and absorbency, even when wet, and help break the chain of germ transmission.

  • Each individual roll contains 1 ply paper sheets
  • Single-use dry cleaning wipes are perfect for a variety of light duty wiping tasks such as polishing glass, cleaning surfaces and tools
  • Airflex™ base sheet technology of these paper wipes is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease
  • Large wiper roll format ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping
  • Compatible with a range of Kimberly-Clark Professional™ rolled hand towel dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Light-duty Wiper
Length (English) 11.81 in.
Length (Metric) 30 cm
Width (English) 11.81 in
Width (Metric) 30 cm
Material Paper
Basis Weight 2.858 kg (6.2876 lb.)
Certifications/Compliance ISO 14001, ISO 9001
Color White
Dimensions (L x W) 38 x 23.5 cm (15 x 9.3 in.)
Format Large perforated roll
For Use With (Application) For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools.
For Use With (Equipment) Aquarius™ Wiper dispenser
Packaging Quantity 1 Roll x 1000 Sheets
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.