missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of sturdy paperboard with an internal plastic lining and webbed corners to contain moderate amounts of fluids
- Self-locking tops keep contents safely enclosed
- Small Keepers fold out to 4L x 4W x 7H in. (10 x 10 x 18 cm) and accommodate up to 1600 cc of material
- Large Keepers fold out to 6L x 6W x 10H in. (15 x 15 x 25 cm) and accommodate up to 5000 cc of material
- Autoclavable
- Made in USA
Specifications
Specifications
| Capacity (Metric) | 1.4 L |
| Capacity (English) | 1400 cc |
| Dimensions (L x W x H) | 10 x 10 x 18 cm (4 x 4 x 7 in.) |
| Disposable | Single-use |
| Height (Metric) | 18 cm |
| Length (Metric) | 10 cm |
| Size | Small |
| Width (Metric) | 10 cm |
| Autoclavable | Autoclavable |
| Includes | Self-locking tops |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?