missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Broken Glass Keeper™ Collection and Disposal Container

Product Code. 30804788 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Capacity (English):
1.32 gal.
16.6 gal.
Capacity (Metric):
5 L
63 L
Model:
Benchtop
Floor
Unit Size:
Pack of 50
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Capacity (Metric) Model Unit Size
30804788 16.6 gal. 63 L Floor Pack of 6
30804781 1.32 gal. 5 L Benchtop Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30804788 Supplier Heathrow Scientific™ Supplier No. BH2008
  • ONLINE EXCLUSIVE PRICE
    101.00 €
    79.30 € / Pack of 6
    Save 21.70 €
    21% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely dispose of non-contaminated broken glass in sturdy, corrugated, clearly marked disposal container

Available in floor and bench-top models. Both models made in USA.

Floor Model

  • Sturdy corrugated container
  • Thick, clear plastic liner
  • Unique Reclose-a/Remove-a-Lid™ with extra wide opening
  • Inner flap on lid seals the lid securely for disposal
  • Ships and stores flat
  • Dimensions: 12W x 12D x 27 in.H (30.5 x 30.5 x 68.6 cm)
  • Capacity: 16.6 gal. (63L)
Bench-Top Model
  • Made of sturdy paperboard with an internal plastic lining and webbed corners to contain moderate amounts of fluids
  • Self-locking tops keep contents safely enclosed
  • Bench-Top Keepers fold out to 6L x 6W x 10 in.H (15 x 15 x 25 cm) and accommodate up to 5000 cc of material
  • Autoclavable

Specifications

Capacity (Metric) 63 L
Capacity (English) 16.6 gal.
Color White
Disposable Single-use
Latex Free Yes
Model Floor
Sterility Non-sterile
Autoclavable Autoclavable
For Use With (Application) Non-contaminated broken glass
Material Corrugated Cardboard
Product Type Sharps Disposal Box
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.